Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper Double Diaphragm Pump

Warren Rupp Sandpiper® Double Diaphragm Pump. Model: PB1-A. S/N: 331008. Type: TGN-1-PP. Maximum recommended air pressure: 100 PSI. Inlet/outlet: (2) 1-1/4 in. NPT. (1) ¾ in. FNPT air inlet. Overall dimensions: 1 ft. 3 in. L x 10-1/2 in. W x 1 ft. 7 in. H.

Product Details

  • Product ID: 11319
  • Stock No: MRSP284.a
  • Manufacturer: Warren Rupp
  • Model: PB1-A
  • Serial Number: 331008

Pump Details

  • Pump Type: Diaphragm
  • Maximum Pressure MAWP (PSI): 100
  • # Inlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.25
  • Inlet/Outlet 1 Type: NPT
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet 2 Size (inches): 1.75
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 10.5
  • Height (Inches): 19

Additional Product Details

Warren Rupp Sandpiper Double Diaphragm Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed