Warren Rupp SA3-A Diaphragm Pump (260 GPM Max)

Warren Rupp SA3-A Diaphragm Pump (260 GPM Max)

Warren Rupp/SandPiper Aluminum Diaphragm Pump. Model SA3-A. Inlet- 4 in., flanged. Adjustable flowrate: 0 to 260 gpm. Solids handling up to nearly 3 in. Heads up to 125 psi or 289 ft. of water. Overall dimensions: 35 in. L x 16 in. W x 33 in. H. Flap valve SA Series Sandpiper pumps are especially recommended for slurries and liquids with suspended solids. Flap-valves allow passage of suspended line-size solids without damage. (ACN31a).

Product Details

  • Stock No: 75.328B
  • Manufacturer: Warren Rupp
  • Model: SA3-A

Pump Details

  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 260
  • Minimum Temperature (F): -35
  • Maximum Temperature (F): 190
  • Maximum Pressure MAWP (PSI): 125
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.75
  • Inlet/Outlet 2 # Flange Holes: 4
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet 3 Size (inches): 0.75
  • Inlet/Outlet 3 Type: FNPT
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet 4 Size (inches): 0.75
  • Inlet/Outlet 4 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 16
  • Height (Inches): 33
  • ACN: 31a

Additional Product Details

Warren Rupp SA3-A Diaphragm Pump (260 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed