Wash Tank 60 Gallon
Wash Tank 60 Gallon
60 Gallon Wash Tank, Pump Motor 5 hp 230-460 volts, inner 17 in. depth x 17-1/2 in. W x 49 in. L, overall 53 in. L x 23 in. W x 38 in. H.
Product Details
- Product ID: 6595
- Stock No: 35.GOB1251.3
- Manufacturer: Not Specified
- Model: PM4
- Serial Number: 66022413
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: 60 Gallon Wash Tank, Pump Motor 5 hp 230-460 volts, inner 17 in. depth x 17-1/2 in. W x 49 in. L, overall 53 in. L x 23 in. W x 38 in. H.
- manufacturer: Not Specified
- model: PM4
- name: Wash Tank 60 Gallon
- product_id: 6595
- serial_number: 66022413
- stock_no: 35.GOB1251.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.