Watlow Flange Immersion Heater
Watlow Flange Immersion Heater
(2) Watlow Flange Immersion Heaters. Model: 6-10-57-3. S/N: 434278 and 434279. Electrical requirements: 12 kW, 480 V, 3 phase. Heater features (13) 0.465 in. dia. U-tubes. Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Overall dimensions: 111 in. L x 10 in. W x 13 in. H. (ACN80).
Product Details
- Product ID: 3365
- Stock No: SNPM218.11a
- Manufacturer: Watlow
- Model: 6-10-57-3
- Serial Number: 434278 and 434279
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: (2) Watlow Flange Immersion Heaters. Model: 6-10-57-3. S/N: 434278 and 434279. Electrical requirements: 12 kW, 480 V, 3 phase. Heater features (13) 0.465 in. dia. U-tubes. Inlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Outlets: (1) 1/2 in. dia. NPT (female), (2) 1/2 in. dia. NPT (female). Overall dimensions: 111 in. L x 10 in. W x 13 in. H. (ACN80).
- manufacturer: Watlow
- model: 6-10-57-3
- name: Watlow Flange Immersion Heater
- product_id: 3365
- serial_number: 434278 and 434279
- stock_no: SNPM218.11a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.