Waukesha Cherry-Burrell 10-DO Positive Displacement Pump

Waukesha Cherry-Burrell 10-DO Positive Displacement Pump

Waukesha 10 Positive Displacement Pump. No motor/drive/base included.

Product Details

  • Stock No: GWCW05
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10-DO

Pump Details

  • Pump Type: Positive Displacement
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Known Issues or Problems: No motor/drive/base included

Waukesha Cherry-Burrell 10-DO Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed