Waukesha 130 Positive Displacement Pump - 5 HP

Waukesha 130 Positive Displacement Pump - 5 HP

Used Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 309191 02. 3A Sanitary design. Displacement per revolution: 0.254 gallon. Estimated flow rate with this gear drive is 49 GPM.
SEW-Eurodrive gear drive ratio: 9.06 (final RPM 193). Motor: 5 HP, 460V, 6.5 amps, 1750 RPM, 60 Hz,
3-phase. Inlet/outlet ports: 3 in. dia S-line fittings. Overall dimensions: 50 in. L x 24 in. W x 56 in. H.

Product Details

  • Product ID: 12889
  • Stock No: RCSC380.47a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 309191 02

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 49
  • Displacement per Revolution (Gallons): 0.254
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets: 2

  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer:
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 460
  • Motor Amps: 6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 24
  • Height (Inches): 56
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Waukesha 130 Positive Displacement Pump - 5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed