Waukesha Cherry-Burrell 220 Positive Displacement Pump (15 HP, 310 GPM Max)

Waukesha Cherry-Burrell 220 Positive Displacement Pump (15 HP, 310 GPM Max)

Waukesha Positive Displacement Pump. Model 220. Serial: 278867-01. Stainless process service no.: 30093. 3A Sanitary. Universal I series. Maximum pressure: 200 PSI. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Ports: 4 in. sanitary bevel seat. Siemens electric motor 15 HP, 1765 RPM, 332/575V, 60 Hz, 3-phase, 160M Frame, TE enclosure (can be rewound to 460V). Gear drive ratio: 8.5 (final RPM: 207.6). Dimensions: 57 in. L x 20 in. W x 27 in. H.

Product Details

  • Stock No: TCJP221
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 278867-01

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.522
  • Drive Ratio: 8.5
  • Est. Actual Gallons Per Minute (GPM): 108.39176470588237
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Sanitary Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Sanitary Bevel Seat

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SIEMENS
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 332/575
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 160M

Dimensions:

  • Length (Inches): 57
  • Width (Inches): 20
  • Height (Inches): 27

Additional Product Details

Waukesha Cherry-Burrell 220 Positive Displacement Pump (15 HP, 310 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed