Waukesha 220 Positive Displacement Pump

Waukesha 220 Positive Displacement Pump

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 220 U1. S/N: 2704594 R1. Date: Aug 2011. 3A Sanitary. Universal I series. Flow rate for new pump is 310 gpm with required horsepower and RPM. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.522 gallon. Maximum pressure: 200 PSI. Estimated flow rate with this gear drive is 172 GPM. SEW-Eurodrive gear drive ratio: 5.31 (final RPM 329.5). Baldor Motor: 7.5 HP, 460V, 10 amps, 1750 RPM, 60 Hz, 3-phase. Inlet/outlet ports: 4 in. dia I-line fittings. Overall dimensions: 5 ft. L x 1 ft. 9 in. W x 2 ft. H. (ACN208-265)

Product Details

  • Product ID: 12885
  • Stock No: RCSC560.80
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220 U1
  • Serial Number: 2704594 R1

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.522
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM: 600
  • Minimum Temperature (F): -20
  • Maximum Temperature (F): 350
  • Maximum Pressure MAWP (PSI): 200
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets: 2

  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: I-line
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: I-line
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 460
  • Motor Amps: 10
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TC

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 21
  • Height (Inches): 24
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN: 208-265

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Waukesha 220 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed