Waukesha Cherry-Burrell 220 Positive Displacement Pump (5 HP, 310 GPM Max)

Waukesha Cherry-Burrell 220 Positive Displacement Pump (5 HP, 310 GPM Max)

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 220. S/N: 130080CR 06. Previously remanufactured. 3A Sanitary. Universal I series. Flow rate for new pump is 310 gpm with required horsepower and RPM. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.522 gallon. Maximum pressure: 200 PSI. Estimated flow rate with this gear drive is 93 GPM. SEW-Eurodrive gear drive ratio: 9.64 (final RPM 179). Baldor Motor: 5 HP, 460V, 6.6 amps, 1725 RPM, 60 Hz, 3-phase. Inlet/outlet ports: 4 in. dia I-line fittings. Overall dimensions 4 ft. 8 in. L x 1 ft. 8 in. W x 1 ft. 11 in. H. (ACN208-265)

Product Details

  • Stock No: RCSC592.75
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 130080CR 06

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.522
  • Drive Ratio: 9.64
  • Est. Actual Gallons Per Minute (GPM): 93.40767634854771
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: I-line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: I-line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 460
  • Motor Amps: 6.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 56
  • Width (Inches): 20
  • Height (Inches): 23
  • ACN: 208-265

Additional Product Details

Waukesha Cherry-Burrell 220 Positive Displacement Pump (5 HP, 310 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed