Waukesha 25 Positive Pump
Waukesha 25 Positive Pump
Waukesha Pump. Model 25, S/N 76072. Inlets/outlets: 1-1/2 in. Overall dimensions: 14 in. L x 10-1/2 in. H x 9 in. W.
Product Details
- Product ID: 2209
- Stock No: 22a.323
- Manufacturer: Waukesha
- Model: 25
- Serial Number: 76072
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Waukesha Pump. Model 25, S/N 76072. Inlets/outlets: 1-1/2 in. Overall dimensions: 14 in. L x 10-1/2 in. H x 9 in. W.
- manufacturer: Waukesha
- model: 25
- name: Waukesha 25 Positive Pump
- product_id: 2209
- serial_number: 76072
- stock_no: 22a.323
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.