Waukesha 25 Positive Pump
Waukesha 25 Positive Pump
Waukesha Pump, Size 25, S/N WR5293R2, 1-1/2 in. connections, Reeves vari-drive less plate, 49 in. L x 16 in. W x 28 in. H
Product Details
- Product ID: 2223
- Stock No: 34.IME24015
- Manufacturer: Waukesha
- Model:
- Serial Number: WR5293R2
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Waukesha Pump, Size 25, S/N WR5293R2, 1-1/2 in. connections, Reeves vari-drive less plate, 49 in. L x 16 in. W x 28 in. H
- manufacturer: Waukesha
- name: Waukesha 25 Positive Pump
- product_id: 2223
- serial_number: WR5293R2
- stock_no: 34.IME24015
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.