Waukesha 55 Positive Displacement Pump - 5 HP

Waukesha 55 Positive Displacement Pump - 5 HP

Waukesha Rotary Lobe Positive Displacement Pump. Model: 055. Serial: D068804SS. DO Series. Displacement per revolution: 0.15 gallons. Nominal speed to 600 RPM. Pressure to 150 PSI. Nominal capacity to 90 GPM. Nominal temperature range: -40F to 300F. SEW Eurodrive: 5 HP, 1680 RPM, 230/460V, 13.6/6.8 amps, 60 Hz, 3-phase, TEFC, 16.79 gear ratio (100 final RPM). Allen Bradley PowerFlex 70 VFD motor controller (housing damaged). Ports: 3 in. sanitary bevel seat. Overall dimensions: 4 ft. 5 in. L x 2 ft. 1 in. W x 3 ft. 8 in. High.

Product Details

  • Product ID: 13120
  • Stock No: HDUL975A.12a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 055-DO
  • Serial Number: D068804SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 90
  • Displacement per Revolution (Gallons): 0.15
  • Drive Ratio: 16.79
  • Est. Actual Gallons Per Minute (GPM): 15.01
  • Max Speed RPM: 600
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 150
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Sanitary Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Sanitary Bevel Seat

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 5
  • Motor RPM: 1680
  • Motor Voltage: 230/460
  • Motor Amps: 13.6/6.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 53
  • Width (Inches): 25
  • Height (Inches): 44

Additional Product Details

Waukesha 55 Positive Displacement Pump - 5 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed