Waukesha Cherry-Burrell 130 U1 Positive Displacement Pump (140 GPM Max)

Waukesha Cherry-Burrell 130 U1 Positive Displacement Pump (140 GPM Max)

Waukesha Positive Displacement Pump. Model: 130 U1. Flow rate for new pump is 140 gpm with required horsepower and pressure. Material: 316 stainless steel. Maximum rpm: 600. *Note: This particular unit has poor rotor clearances. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 8 in. L x 11 in. W x 1 ft. 3 in. H.(ACN88).

Product Details

  • Stock No: NOIP8001.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130 U1
  • Serial Number: 7496 SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Displacement per Revolution (Gallons): 0.254
  • Max Speed RPM: 600
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 11
  • Height (Inches): 15
  • ACN: 88

Additional Product Details

  • Known Issues or Problems: This particular unit has poor rotor clearances

Waukesha Cherry-Burrell 130 U1 Positive Displacement Pump (140 GPM Max)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed