Waukesha Cherry-Burrell 25 Positive Displacement Pump (5 HP, 36 GPM Max)
Waukesha Cherry-Burrell Positive Displacement Pump - Serial No: D0 74570-SS, Size: 25. Pump is belt Driven by a 5 HP Motor on a Stainless Steel Frame. Reliance Electric Company Reeves Drive - Model: 92B-H336. Siemens Efficiency Motor - Hp: 5, Hz: 60, Volts: 208-230/460, Amps: 14.0- 13.0/6.5, Rpm: 1755, S.F: 1.15, K.W: 3.73, Hz: 50, Volts: 200/400, Amps: 14.5/7.2, Rpm: 1455, S.F: 1.0. Guaranteed Min Eff: 87.5%
Product Details
- Stock No: BRUC01
- Manufacturer: Waukesha Cherry-Burrell
- Model: 25
- Serial Number: D0 74570-SS
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 36
- Max Speed RPM: 600
- Minimum Temperature (F): -40
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 150
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: Bevel Seat
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Bevel Seat
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 5
- Motor RPM: 1755
- Motor Voltage: 208-230/460
- Motor Amps: 14.0- 13.0/6.5
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 35
- Width (Inches): 18
- Height (Inches): 28
- Weight (LBS): 380
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!