Waukesha Cherry-Burrell Thermutator Barrels
Waukesha Cherry-Burrell Thermutator Barrels
(2) Waukesha Cherry-Burrell Thermutator Barrels. Part No: 3006161 U. Inside diameter: 7-3/4 in. Effective barrel length: 5 ft. 11-1/2 in. Inlets/Outlets: (2) 2 in. MNPT (media). Overall dimensions: 6 ft. 7-1/2 in L x 1 ft. 2-3/8 in. W x 1 ft. 2-3/8 in. H.
Product Details
- Product ID: 10083
- Stock No: SPGT005A.55
- Manufacturer: Waukesha Cherry-Burrell
- Model: 3006161 V
- Serial Number: 2372 / 2373
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!