Waukesha Model 125 Positive Displacement Pump - 10 HP

Waukesha Model 125 Positive Displacement Pump - 10 HP

Waukesha Positive Displacement Pump. Model: 125. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Inlet/outlet: (2) 2-1/2 in. bevel seat fittings. Single mechanical seal option. Reliance Electric motor: 10 hp, 1755 rpm, 230/460 V, 27.0/13.5 amps, 60 Hz, 3 phase, 215TC Frame. Motor drive: 5.85 ratio, 300 rpms final. Typical food applications include milk products, vegetables, fruits, flavorings, bakeries, and meats. Overall dimensions: 4 ft. 4 in. L x 1 ft. 7 in. W x 2 ft. 1 in. H.(ACN140).

Product Details

  • Product ID: 2294
  • Stock No: HDNN868.4a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 125
  • Serial Number: DO75227 SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Drive Ratio: 5.85
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 0.5
  • Inlet/Outlet 1 Type: Bevel Seat
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 0.5
  • Inlet/Outlet 2 Type: Bevel Seat

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 10
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 27.0/13.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215TC

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 19
  • Height (Inches): 25
  • ACN: 140

Additional Product Details

Waukesha Model 125 Positive Displacement Pump - 10 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed