Waukesha Model 130 Positive Displacement Pump

Waukesha Model 130 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 130 U1. Flow rate for new pump is 140 gpm with required horsepower and pressure. Material: 316 stainless steel. Maximum rpm: 600. *Note: This particular unit has poor rotor clearances. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 1 ft. 8 in. L x 11 in. W x 1 ft. 3 in. H.(ACN88).

Product Details

  • Product ID: 8671
  • Stock No: NOIP8001.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130 U1
  • Serial Number: 7496 SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 140
  • Displacement per Revolution (Gallons): 0.254
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM: 600
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI): 200
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets:
  • # Outlets:
  • # Inlets/Outlets: 2

  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes:

  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: S-Line
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included?
  • # Motors:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 11
  • Height (Inches): 15
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN: 88

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems: This particular unit has poor rotor clearances

Waukesha Model 130 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed