Waukesha Model 200 Positive Displacement Pump

Waukesha Model 200 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 200. S/N: SEP707SS. Flow rate for new pump is 300 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Maximum allowable speed: 600 rpm. Single, mechanical seal option. Rotors, body, and product contact parts are constructed of stainless steel. Waukesha 200 pumps run with close tolerances which result in low slip, high volumetric and mechanical efficiencies resulting in longer-than-normal wear. Pump is equipped with twin-lobe rotors which are suitable for most applications in the following industries: milk products, vegetables, fruits, flavorings, bakeries, and meats. Inlet/outlet: (2) 8-1/8 in. rotors. (2) 4 in. S-line. Overall dimensions: 1 ft. 10-5/8 in. L x 1 ft. 3 in. W x 1 ft. 6 in. H.

Product Details

  • Product ID: 12068
  • Stock No: 72.1R-498A.16
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 200
  • Serial Number: SEP707SS

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 300
  • Max Speed RPM: 600
  • Rotor Size (Inches): 8.125
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 22.625
  • Width (Inches): 15
  • Height (Inches): 18

Additional Product Details

Waukesha Model 200 Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed