Waukesha Model 2085 Sanitary Centrifugal Pump

Waukesha Model 2085 Sanitary Centrifugal Pump

Waukesha Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 9 in. Weg electric motor, 5 hp, 1740 rpm, 575 V, 5.6 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. S-line fitting. Outlet: (1) 2-1/2 in. S-Line fitting. Overall dimensions: 1 ft. 9 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H.

Product Details

  • Product ID: 10068
  • Stock No: SPGT059.1
  • Manufacturer: Waukesha
  • Model: 2085
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Waukesha Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 9 in. Weg electric motor, 5 hp, 1740 rpm, 575 V, 5.6 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. S-line fitting. Outlet: (1) 2-1/2 in. S-Line fitting. Overall dimensions: 1 ft. 9 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H.
  • manufacturer: Waukesha
  • model: 2085
  • name: Waukesha Model 2085 Sanitary Centrifugal Pump
  • product_id: 10068
  • stock_no: SPGT059.1

Waukesha Model 2085 Sanitary Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed