Waukesha Model 2085 Sanitary Centrifugal Pump
Waukesha Model 2085 Sanitary Centrifugal Pump
Waukesha Model 2085 Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 8 in. U. S. Motors electric motor, 5 hp, 1745 rpm, 575 V, 5.4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-½ in. dia. S-line fitting. Overall dimensions: 1 ft. 9-½ in. L x 1 ft. 2-½ in. W x 1 ft. 1 in. H.
Product Details
- Product ID: 10067
- Stock No: SPGT060.1
- Manufacturer: Waukesha
- Model: 2085
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Waukesha Model 2085 Sanitary Centrifugal Pump. Model: 2085. Impeller diameter: 8 in. U. S. Motors electric motor, 5 hp, 1745 rpm, 575 V, 5.4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. S-line fitting. Outlet: (1) 2-½ in. dia. S-line fitting. Overall dimensions: 1 ft. 9-½ in. L x 1 ft. 2-½ in. W x 1 ft. 1 in. H.
- manufacturer: Waukesha
- model: 2085
- name: Waukesha Model 2085 Sanitary Centrifugal Pump
- product_id: 10067
- stock_no: SPGT060.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.