Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Waukesha Positive Displacement Pump. Model: 25. S/N: DO48047. Flow rate for new pump is 36 gpm with required horsepower and pressure. Seal option: O-ring. Inlets/outlets: (2) 1-1/2 in. dia. fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 6 in. W x 2 ft. 8 in. H.

Product Details

  • Stock No: ATE017
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: DO48047

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • Maximum Pressure MAWP (PSI): 200
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 44
  • Width (Inches): 18
  • Height (Inches): 32
  • ACN: 48

Additional Product Details

Waukesha Cherry-Burrell 25 Positive Displacement Pump (36 GPM Max)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed