Waukesha Cherry-Burrell Positive Displacement Pump
Waukesha Cherry-Burrell Positive Displacement Pump has the tag plate is not visible. Model is a 15 Model.
Product Details
- Stock No: FLOR07
- Manufacturer: Waukesha Cherry-Burrell
Pump Details
- Pump Type: Positive Displacement
- Displacement per Revolution (Gallons): 0.142
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!