Wear-Ever Aluminum Gas Fired Kettle- 20 Gallon

Wear-Ever Aluminum Gas Fired Kettle- 20 Gallon

Wear-Ever Aluminum Gas Fired Kettle- 20 Gallon. Unit is incomplete, missing burners/controls/gas train/etc. Inlets: (1) 1 in. dia. NPT (male, gas). Outlets: (1) 1-1/2 in. threaded (male, tank discharge), (1) 4 in. diameter vent. Overall dimensions: 28 in. diameter x 39 in. H.

Product Details

  • Stock No: SPPP645D.a
  • Manufacturer: Wear-Ever

Tank Details

  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? Yes
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 1 in. dia. NPT (male, gas). Outlets: (1) 1-1/2 in. threaded (male, tank discharge), (1) 4 in. diameter vent.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 28
  • Height (Inches): 39

Additional Product Details

  • Known Issues or Problems: Unit is incomplete, missing burners/controls/gas train/etc.

Wear-Ever Aluminum Gas Fired Kettle- 20 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed