Westinghouse Easy Start 100 Starter Control Panel – 200 HP

Westinghouse Easy Start 100 Starter Control Panel – 200 HP

Westinghouse Easy Start 100 Starter Control Panel. Model: EJ270-4NR. Power supply: 208-230/460 V, 270 amps, 50/60 Hz. 3 phase. HP rating: 75 hp at 208V, 100 hp at 230V and 200 hp at 460V. Hours: 1537.5. Enclosure: NEMA 1. Overall dimensions: 2 ft. 6 in. L x 1 ft. 4 in. W x 3 ft. 8-1/2 in. H.

Product Details

  • Product ID: 10190
  • Stock No: KWBF502A
  • Manufacturer: Westinghouse
  • Model: EJ 270-4NR
  • Serial Number: 2357
  • Motor Manufacturer:
  • Motor Horsepower(HP): 200
  • Motor RPM:
  • Motor Voltage: 208- 230/460
  • Motor Amps: 270
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 30
  • Width (Inches): 16
  • Height (Inches): 44.5
  • Weight (LBS):
  • ACN:

All fields

  • 47_motor_controls_type: Motor Starters
  • description: Westinghouse Easy Start 100 Starter Control Panel. Model: EJ270-4NR. Power supply: 208-230/460 V, 270 amps, 50/60 Hz. 3 phase. HP rating: 75 hp at 208V, 100 hp at 230V and 200 hp at 460V. Hours: 1537.5. Enclosure: NEMA 1. Overall dimensions: 2 ft. 6 in. L x 1 ft. 4 in. W x 3 ft. 8-1/2 in. H.
  • height_inches: 44.5
  • length_inches: 30
  • manufacturer: Westinghouse
  • model: EJ 270-4NR
  • motor_amps: 270
  • motor_controls_type: Motor Starters
  • motor_hertz_hz: 50/60
  • motor_horsepower_hp: 200
  • motor_phases: 3
  • motor_voltage: 208- 230/460
  • name: Westinghouse Easy Start 100 Starter Control Panel – 200 HP
  • product_id: 10190
  • serial_number: 2357
  • stock_no: KWBF502A
  • width_inches: 16

Westinghouse Easy Start 100 Starter Control Panel – 200 HP