Wexxar Case Sealer

Wexxar Case Sealer

Wexxar Case Sealer. Model TB5. S/N S-15. Seals boxes 8 in.-15 in. x 8 in.-19 in. Adjustable side feed belts. Valco cold glue system, no tank, pnematic top compression unit, intermittent operation. Baldor motor: 1/3 hp. Overall dimensions: 93 in. L x 41 in. W x 65 in. H. (XMR34a)

Product Details

  • Product ID: 4244
  • Stock No: FPPE077.1
  • Manufacturer: Wexler
  • Model: TB5
  • Serial Number: S-15

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Wexxar Case Sealer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed