WHE 1/3 Jacketed Stainless Steel Batch Tank – 2000 Gallons

WHE 1/3 Jacketed Stainless Steel Batch Tank – 2000 Gallons

WHE 1/3 Jacketed Stainless Steel Batch Tank. Approximate capacity: 2000 gallons. Inside dimensions: 83 in. dia. x 84 in. side wall. Tank comes equipped with wide bottom agitator, and small upper agitator, dual spray balls, and access internal ladder. Wide agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Small agitator dimensions: 2 ft. 1 in. L x 4 in. W. Reliance Electric Motor, 5-2.5 hp, 3 phase. Inlets / Outlets (product): (1) 4 in. diameter S-Line fitting, (1) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid, (1) 3 in. diameter S-Line fitting. Inlets / Outlets (media): (1) 1 in. diameter MNPT, (1) 1 in. diameter FNPT. Overall dimensions: 8 ft. L x 7 ft. 10 in. W x 13 ft. 4 in. H.

Product Details

  • Product ID: 10076
  • Stock No: SPGT037.80
  • Manufacturer: WHE Process Systems
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: WHE 1/3 Jacketed Stainless Steel Batch Tank. Approximate capacity: 2000 gallons. Inside dimensions: 83 in. dia. x 84 in. side wall. Tank comes equipped with wide bottom agitator, and small upper agitator, dual spray balls, and access internal ladder. Wide agitator dimensions (approx.): 6 ft. 2 in. L x 1 ft. W. Small agitator dimensions: 2 ft. 1 in. L x 4 in. W. Reliance Electric Motor, 5-2.5 hp, 3 phase. Inlets / Outlets (product): (1) 4 in. diameter S-Line fitting, (1) 3 in. diameter S-Line fitting, (1) 1 ft. 6 in. diameter manhole with lid, (1) 3 in. diameter S-Line fitting. Inlets / Outlets (media): (1) 1 in. diameter MNPT, (1) 1 in. diameter FNPT. Overall dimensions: 8 ft. L x 7 ft. 10 in. W x 13 ft. 4 in. H.
  • manufacturer: WHE Process Systems
  • name: WHE 1/3 Jacketed Stainless Steel Batch Tank – 2000 Gallons
  • product_id: 10076
  • stock_no: SPGT037.80

WHE 1/3 Jacketed Stainless Steel Batch Tank – 2000 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed