Whitmire Micro-Gen Chemical Sprayer
Whitmire Micro-Gen Chemical Sprayer
Whitmire Micro-Gen Chemical Sprayer. Model G3. S/N 6246. Gas powered, with pig spill kit, absorbs oil & solvents.
Product Details
- Product ID: 1226
- Stock No: BFLV002.1
- Manufacturer: Whitmire
- Model: G3
- Serial Number: 6246
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Whitmire Micro-Gen Chemical Sprayer. Model G3. S/N 6246. Gas powered, with pig spill kit, absorbs oil & solvents.
- manufacturer: Whitmire
- model: G3
- name: Whitmire Micro-Gen Chemical Sprayer
- product_id: 1226
- serial_number: 6246
- stock_no: BFLV002.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.