Will-Flo Tank - 35 Gallon
Will-Flo Tank - 35 Gallon
Will-Flo Dimple Jacketed Tank,35 Gallon, Serial 9642, 1966, Jacket mawp 70 PSI vacuum 400 PSI, natl board 477, 2 in jacket connection, 1 - 7/8 in outlet, 0.109 thickness shell and head, casters, inner dimensions 20 in W x 30 - 1/2 in H, 28 in W x 45 in H
Product Details
- Product ID: 5847
- Stock No: 17.MFBB223.2
- Manufacturer: Will Flow
- Model:
- Serial Number: 9642
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Will-Flo Dimple Jacketed Tank,35 Gallon, Serial 9642, 1966, Jacket mawp 70 PSI vacuum 400 PSI, natl board 477, 2 in jacket connection, 1 - 7/8 in outlet, 0.109 thickness shell and head, casters, inner dimensions 20 in W x 30 - 1/2 in H, 28 in W x 45 in H
- manufacturer: Will Flow
- name: Will-Flo Tank - 35 Gallon
- product_id: 5847
- serial_number: 9642
- stock_no: 17.MFBB223.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.