Will Flow Corp Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon
Will Flow Corp Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon
Will Flow Corporation Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon. S/N: 39794. Nat'l Bd No. 4489. Inside straight-wall dimensions: 5 ft. 9 in. dia. x 4 ft. 10 in. H. Agitator dimensions: 5 ft. 8 in. dia. x 3 ft. 9 in. L. Jacket MAWP: 85 psi @ 333°F. Head thickness: 0.131 in. Shell thickness: 0.131 in. Crown radius: 103.5 in. Leeson electric motor, 7-1/2 hp, 1750 rpm, 208-230/460 V, 20.4/10.8 amps, 60 Hz, 3 phase. Inlets: 5 ft. 9 in. dia. (top infeed), (1) 2-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (2) 1-1/2 in. S-line fitting, (1) 1-1/2 in. dia. port (steam in). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting, (1) 2 in. dia. FNPT fitting (steam out). Overall dimensions: 6 ft. 3 in. dia. x 8 ft. H.
Product Details
- Product ID: 9162
- Stock No: RBFM606.20
- Manufacturer: Will Flow
- Model:
- Serial Number: 39794
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Will Flow Corporation Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon. S/N: 39794. Nat'l Bd No. 4489. Inside straight-wall dimensions: 5 ft. 9 in. dia. x 4 ft. 10 in. H. Agitator dimensions: 5 ft. 8 in. dia. x 3 ft. 9 in. L. Jacket MAWP: 85 psi @ 333°F. Head thickness: 0.131 in. Shell thickness: 0.131 in. Crown radius: 103.5 in. Leeson electric motor, 7-1/2 hp, 1750 rpm, 208-230/460 V, 20.4/10.8 amps, 60 Hz, 3 phase. Inlets: 5 ft. 9 in. dia. (top infeed), (1) 2-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (2) 1-1/2 in. S-line fitting, (1) 1-1/2 in. dia. port (steam in). Outlets: (1) 1-1/2 in. dia. S-line fitting, (1) 3 in. dia. S-line fitting, (1) 2 in. dia. FNPT fitting (steam out). Overall dimensions: 6 ft. 3 in. dia. x 8 ft. H.
- manufacturer: Will Flow
- name: Will Flow Corp Stainless Steel Jacketed Tank with Side Sweep Agitator- 900 Gallon
- product_id: 9162
- serial_number: 39794
- stock_no: RBFM606.20
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.