Wolf Double Deck Gas Convection Oven

Wolf Double Deck Gas Convection Oven

Wolf Double Deck Gas Convection Oven. Tag missing, appears to be model WKGD-2. Standard features stainless steel panels, 44,000 BTU/hr burner per section, electric spark, 0.5 HP / 120V / 60Hz / 1-phase blower motors, temperature controls, timer, etc. Inside dimensions 29 in. W x 22.125 in. D x 20 in. H. Estimated shipping weight: 1,000 lbs. Exterior dimensions: 40 in. W x 42.25 in D x 70 in H (with 8 in. legs). (ACN97)

Product Details

  • Stock No: SWCS206.10
  • Manufacturer: Wolf
  • Model: WKGD2
  • Serial Number: n/a

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor Voltage: 120
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 42.25
  • Width (Inches): 40
  • Height (Inches): 70
  • Weight (LBS): 1000
  • ACN: 97

Additional Product Details

  • Known Issues or Problems: Tag missing

Wolf Double Deck Gas Convection Oven

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed