Stainless Steel Drum Cones

Stainless Steel Drum Cones

Stainless Steel Drum Cone. Mfg. n/a. Inside dimensions 28 in. W, 36 in. L, 12 in. H. Has cross bars inside and 2 hooks outside for handing. Overall dimensions 28-1/2 in. W, 26-1/2 in. L, 19 in. H.

Product Details

  • Stock No: QCAI381.a-01
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? Yes
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 26.5
  • Width (Inches): 28.5
  • Height (Inches): 19

Additional Product Details

Stainless Steel Drum Cones

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed