Worthington D1012 Centrifugal Pump (7.5 HP)

Worthington D1012 Centrifugal Pump (7.5 HP)

Worthington Centrifugal Pump. Model: D1012. S/N: 877515 A. Matl: 3265. Size: 3X1.5X6. Leeson Electric motor: 7.5 hp, 3490 rpm, 208-230/460 v, 20-18.5/9.3 a, 60 Hz, 3 phase. (1) 6.5 in. dia. impeller. Inlet/outlet: (1) 2-1/2 in. flange port with (4) ¾ in. mounting holes, 4-1/4 in. adjacent, 6 in. opposite. (1) 1-1/2 in. flange port with (4) 5/8 in. mounting holes, 2-3/4 in. adjacent, 3-7/8 in. opposite. *Note: pump shaft is bent; however it can be replaced prior to shipment. Overall dimensions: 3 ft. 3 in. L x 1 ft. 3-1/2 in. W x 1 ft. 4 in. H.

Product Details

  • Stock No: NOIP1106
  • Manufacturer: Worthington
  • Model: D1012
  • Serial Number: 877515 A

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 6.5
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2.5
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.75
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.625
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3490
  • Motor Voltage: 208-230/460
  • Motor Amps: 20-18.5/9.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 39
  • Width (Inches): 15.5
  • Height (Inches): 16

Additional Product Details

Worthington D1012 Centrifugal Pump (7.5 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed