Wrightflow 1301 TRA10 Positive Displacement Pump (150 GPM Max)
Wrightflow Positive Displacement Pump - Model: 1300, Series No : 09C7053. Capacity to 450 GPM/102 M3/hr. Pressure to 200 PSI/14 Bar (Model 0450 to 400 PSI/27 Bar) Viscosity to 910,000 SSU (200,000 cPs) Temperature -40° to 300° F (-40° to 150° C) Unit is missing front Pump Casing and Rotors.
Product Details
- Stock No: GSME03
- Manufacturer: Wrightflow
- Model: 1301 TRA10
- Serial Number: 09C7053
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 150
- Displacement per Revolution (Gallons): 0.25
- Max Speed RPM: 600
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 21
- Width (Inches): 9
- Height (Inches): 16
- Weight (LBS): 212
- # of Pieces for Shipping: 1
Additional Product Details
- Known Issues or Problems: Pump is missing Pump Casing and Rotors
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!