X-Changer Aluminum Heat Exchanger

X-Changer Aluminum Heat Exchanger

X-Changer Aluminum Heat Exchanger. Model: AA-1000 3 in. Baldor motor: ½ HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in. Inlets/outlets: (2) 3 in. pipe. The AA series heat exchanger needs minimal maintenance an uses an electric fan to reject heat to the surrounding air. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products with typical approach temperatures of 15°F. Overall dimensions: 5 ft. 5 ¾ in. L X 3 ft. W X 2 ft. 11 ½ in. H.(ACN45).

Product Details

  • Product ID: 11508
  • Stock No: TACJ1085.2a
  • Manufacturer: X-Changer, Inc.
  • Model: AA-1000 3 in.
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: X-Changer Aluminum Heat Exchanger. Model: AA-1000 3 in. Baldor motor: ½ HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in. Inlets/outlets: (2) 3 in. pipe. The AA series heat exchanger needs minimal maintenance an uses an electric fan to reject heat to the surrounding air. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products with typical approach temperatures of 15°F. Overall dimensions: 5 ft. 5 ¾ in. L X 3 ft. W X 2 ft. 11 ½ in. H.(ACN45).
  • manufacturer: X-Changer, Inc.
  • model: AA-1000 3 in.
  • name: X-Changer Aluminum Heat Exchanger
  • product_id: 11508
  • stock_no: TACJ1085.2a

X-Changer Aluminum Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed