X-Changer Aluminum Heat Exchanger

X-Changer Aluminum Heat Exchanger

1993 X-Changer, Inc. Aluminum Air / Gas Heat Exchanger. Model: AA-1000. Process side flow rate: 517 cfm with respective entering and leaving temperatures of 240°F and 96.3°F at 35 psi. Maximum design temperature: 250°F and test pressure of 40 psi. Baldor motor: ½ HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in The AA series heat exchanger needs minimal maintenance and uses an electric fan to reject heat to the surrounding air over a core of cooling fins. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products.. Inlets/outlets: (2) 4 in. pipe. Overall dimensions: 5 ft. 5 ½ in. L X 3 ft. W X 2 ft. 11 ½ in H.(ACN45).

Product Details

  • Product ID: 11507
  • Stock No: TACJ1086.2a
  • Manufacturer: X-Changer, Inc.
  • Model: AA-1000
  • Serial Number: 493-B3176

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1993 X-Changer, Inc. Aluminum Air / Gas Heat Exchanger. Model: AA-1000. Process side flow rate: 517 cfm with respective entering and leaving temperatures of 240°F and 96.3°F at 35 psi. Maximum design temperature: 250°F and test pressure of 40 psi. Baldor motor: ½ HP, 1725 RPM, 208-230/460 V, 2.1-2/1 A, 60 Hz, 3 phase. Fan blade diameter: 24 in The AA series heat exchanger needs minimal maintenance and uses an electric fan to reject heat to the surrounding air over a core of cooling fins. Under normal conditions the AA series units will not form condensation so moisture sensitive products can be handled with safety. Applications include cooling and moisture removal from conveyed products.. Inlets/outlets: (2) 4 in. pipe. Overall dimensions: 5 ft. 5 ½ in. L X 3 ft. W X 2 ft. 11 ½ in H.(ACN45).
  • manufacturer: X-Changer, Inc.
  • model: AA-1000
  • name: X-Changer Aluminum Heat Exchanger
  • product_id: 11507
  • serial_number: 493-B3176
  • stock_no: TACJ1086.2a

X-Changer Aluminum Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed