York Air Cooled Liquid Chiller- 100 Ton
York Air Cooled Liquid Chiller- 100 Ton
York Air Cooled Liquid Chiller- 100 Ton. Model: YCAS08746PA. S/N: YBWM179579. Refrigerant: R-22. Evap: 170 gpm @ EWT: 53 °F, LWT: 42 °F, AMB: 100. For outdoor use. Power supply: 460 V, 60 Hz, 3 phase. Control power supply: 115 V, 60 Hz, single phase. (2) Compressors- 50 HP, 80 RLA, 510 LRA. (2) Condenser fans- 5hp, 7.1 RLA, 41.8 LRA. (1) Cooler: 18 in. dia x 104 in. L. Overall dimensions: 115 in. L x 86 in. W x 88 in. H.
Product Details
- Product ID: 4622
- Stock No: CSSD201.7a
- Manufacturer: York
- Model: YCAS08746PA
- Serial Number: YBWM179579
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: York Air Cooled Liquid Chiller- 100 Ton. Model: YCAS08746PA. S/N: YBWM179579. Refrigerant: R-22. Evap: 170 gpm @ EWT: 53 °F, LWT: 42 °F, AMB: 100. For outdoor use. Power supply: 460 V, 60 Hz, 3 phase. Control power supply: 115 V, 60 Hz, single phase. (2) Compressors- 50 HP, 80 RLA, 510 LRA. (2) Condenser fans- 5hp, 7.1 RLA, 41.8 LRA. (1) Cooler: 18 in. dia x 104 in. L. Overall dimensions: 115 in. L x 86 in. W x 88 in. H.
- manufacturer: York
- model: YCAS08746PA
- name: York Air Cooled Liquid Chiller- 100 Ton
- product_id: 4622
- serial_number: YBWM179579
- stock_no: CSSD201.7a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.