York Air Cooled Liquid Chiller- 25 Ton
York Air Cooled Liquid Chiller- 25 Ton
York Air Cooled Liquid Chiller- 25 Ton. Model: LCHA25-46E. S/N: GM-423108. Power supply: 460 V, 73 min. ckt. ampacity, 100 amps max., 60 Hz, 3 phase. York/Borg Warner 6-Cylinder Reciprocating Compressor, Model: SS6213-J46G, S/N: LM11463211, date code: 1072403, refrigerant: R-22, test pressure (hi/lo): 450/330 psig, 460/380 V, 225/216 LRA, 60/50 Hz, 3 phase. York Chiller Barrel, S/N: 5242, shell side MAWP: 150 psi @ 150 °F, shell side MDMT: -20 °F @ 150 psi, tube side MAWP: 225 psi @ 150 °F, tube side MDMT: -20 °F @ 150 psi. (4) 24 in. Fan Motors, 3/4 hp, 208/230 V, 4.5 FLA, 12.4 LRA, 60 Hz, single phase. Controls power supply: 115 V, 15 amps, 60 Hz. Inlets/outlets: (2) 3 in. dia. flanged ports. Overall measurements: 10 ft. 9 in. L x 74 in. W x 50 in. H.
Product Details
- Product ID: 4626
- Stock No: ACEU9151.20
- Manufacturer: York
- Model: LCHA25-46E
- Serial Number: GM-423108
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: York Air Cooled Liquid Chiller- 25 Ton. Model: LCHA25-46E. S/N: GM-423108. Power supply: 460 V, 73 min. ckt. ampacity, 100 amps max., 60 Hz, 3 phase. York/Borg Warner 6-Cylinder Reciprocating Compressor, Model: SS6213-J46G, S/N: LM11463211, date code: 1072403, refrigerant: R-22, test pressure (hi/lo): 450/330 psig, 460/380 V, 225/216 LRA, 60/50 Hz, 3 phase. York Chiller Barrel, S/N: 5242, shell side MAWP: 150 psi @ 150 °F, shell side MDMT: -20 °F @ 150 psi, tube side MAWP: 225 psi @ 150 °F, tube side MDMT: -20 °F @ 150 psi. (4) 24 in. Fan Motors, 3/4 hp, 208/230 V, 4.5 FLA, 12.4 LRA, 60 Hz, single phase. Controls power supply: 115 V, 15 amps, 60 Hz. Inlets/outlets: (2) 3 in. dia. flanged ports. Overall measurements: 10 ft. 9 in. L x 74 in. W x 50 in. H.
- manufacturer: York
- model: LCHA25-46E
- name: York Air Cooled Liquid Chiller- 25 Ton
- product_id: 4626
- serial_number: GM-423108
- stock_no: ACEU9151.20
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.