York Centrifugal Chiller-220 Ton
York Centrifugal Chiller-220 Ton
York Centrifugal Chiller- 220 Ton. Model: YTK3L3EI-CNG. S/N: GEDM-170599. Refrigerant: R-123. York Compressor. Model: YDTL-108. S/N: GDDC170599. Toshiba Motor: 220 hp. York solidstate motor starter. Model: SSS14L-46A. S/N: 02208H0495. Overall dimensions: 16 ft. L x 7 ft. 6 in. W x 10 ft. H.
Product Details
- Product ID: 4556
- Stock No: NGMS089.22a
- Manufacturer: York
- Model: YTK3L3EI-CNG
- Serial Number: GEDM-170599
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: York Centrifugal Chiller- 220 Ton. Model: YTK3L3EI-CNG. S/N: GEDM-170599. Refrigerant: R-123. York Compressor. Model: YDTL-108. S/N: GDDC170599. Toshiba Motor: 220 hp. York solidstate motor starter. Model: SSS14L-46A. S/N: 02208H0495. Overall dimensions: 16 ft. L x 7 ft. 6 in. W x 10 ft. H.
- manufacturer: York
- model: YTK3L3EI-CNG
- name: York Centrifugal Chiller-220 Ton
- product_id: 4556
- serial_number: GEDM-170599
- stock_no: NGMS089.22a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.