York Chiller-25 Ton, Model LCHA25-46E

York Chiller-25 Ton, Model LCHA25-46E

York Chiller-25 Ton. Model LCHA25-46E. S/N KM047926. 460 V, 3 phase, 60 Hz. Minimum circuit ampacity 73, 100 amps, max fuse size 72. Compressor: 460 V, 3 phase, 60 Hz, FLA51, LRA 225. (4) fan motors: 3/4 hp, 208/230 V, 1 phase, 60 Hz, FLA 4.5, LRA 12.4. Voltage limits of terminals 414 min, 506 max. 115 V supply, 60 hz, 15A. Inlet: 3-1/2 in.; outlet: 3-1/2 in. Overall dimensions: 129 in. L x 74 in. W x 49 in. H.

Product Details

  • Product ID: 4627
  • Stock No: ACEU9152.20
  • Manufacturer: York
  • Model: LCHA25-46E
  • Serial Number: KM047926
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: York Chiller-25 Ton. Model LCHA25-46E. S/N KM047926. 460 V, 3 phase, 60 Hz. Minimum circuit ampacity 73, 100 amps, max fuse size 72. Compressor: 460 V, 3 phase, 60 Hz, FLA51, LRA 225. (4) fan motors: 3/4 hp, 208/230 V, 1 phase, 60 Hz, FLA 4.5, LRA 12.4. Voltage limits of terminals 414 min, 506 max. 115 V supply, 60 hz, 15A. Inlet: 3-1/2 in.; outlet: 3-1/2 in. Overall dimensions: 129 in. L x 74 in. W x 49 in. H.
  • manufacturer: York
  • model: LCHA25-46E
  • name: York Chiller-25 Ton, Model LCHA25-46E
  • product_id: 4627
  • serial_number: KM047926
  • stock_no: ACEU9152.20

York Chiller-25 Ton, Model LCHA25-46E

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed