York JS73D3A-S46-50S Bare 8 Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

York JS73D3A-S46-50S Bare 8 Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

York 8-Cylinder Reciprocating Compressor. Model: JS73D3A-S46-50S, S/N: NM116985, date code: RT46, power supply: 460 V, 835 LRA, 168 RLA, 60 Hz, 2 phase. Unit control power: 115 V, 60 Hz, single phase. Inlets: (1) 3 in. dia. copper suction tube. Outlets: (1) 2 in. dia. copper discharge tube. Overall dimensions: 97 in. L x 33-1/2 in. W x 44-1/2 in. H.(H12).

Product Details

  • Product ID: 4517
  • Stock No: ACEU1005
  • Manufacturer: York
  • Model: JS73D3A-S46-50S
  • Serial Number: NM116985
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: York
  • # Of Reciprocating Cylinders: 8
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: JS73D3A-S46-50S
  • Compressor SN: NM116985
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Amps: 835/168
  • Motor Hertz (Hz): 60
  • Motor Phases: 2

Dimensions:

  • Length (Inches): 97
  • Width (Inches): 33.5
  • Height (Inches): 44.5

Additional Product Details

York JS73D3A-S46-50S Bare 8 Cylinder Reciprocating Compressor (460 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed