York JS83FS46/50S Bare 6 Cylinder Reciprocating Compressor (460-380/415 V, Semi-Hermetic Driven)

York JS83FS46/50S Bare 6 Cylinder Reciprocating Compressor (460-380/415 V, Semi-Hermetic Driven)

York International 6-Cylinder Reciprocating Compressor. Model: JS83FS46/50S. S/N: KGGR07006. P/N: 554-83058. Refrigerant: R-22. Power supply: 460-380/415 V, 759/575-761/570 amps, 60/50 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. copper refrigerant port. Outlets: (1) 3 in. dia. copper refrigerant discharge port. Overall dimensions: 4 ft. 11 in. L x 3 ft. 4 in. W x 3 ft. 4 in. H.

Product Details

  • Product ID: 8605
  • Stock No: DKI02D.
  • Manufacturer: York
  • Model: JS83FS46/50S
  • Serial Number: KGGR07006
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: York
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Semi-Hermetic
  • # Compressors in Package: 1
  • Compressor Model: JS83FS46/50S
  • Compressor SN: KGGR0700
  • Fixed/Variable VI: Fixed
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: No
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Voltage: 460-380/415
  • Motor Amps: 759/575-761/570
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 59
  • Width (Inches): 40
  • Height (Inches): 40

Additional Product Details

York JS83FS46/50S Bare 6 Cylinder Reciprocating Compressor (460-380/415 V, Semi-Hermetic Driven)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed