York Liquid Chiller
York Liquid Chiller
York International Liquid Chiller. Model LCHWC5-25. S/N 110651-032089. 208/230 volt, 3 phase, 60 Hz, Minimum circuit amps 27, max dual element fuse 45. Compressor, S/N ET89B 17727H, 208/230 V, 3 phase, 60 Hz. RLA 21.4, LRA 115. Control Supply 120 V, 1 phase, 60 Hz. This unit is skid mounted, Overall dimensions 65 in. L x 27 in. W x 37 in. H, 1-1/2 in. inlet threaded, 1-1/2 in. threaded outlet.
Product Details
- Product ID: 4596
- Stock No: 120.DBHK202.0
- Manufacturer: York
- Model: LCHWC25-25
- Serial Number: 110652-032089
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: York International Liquid Chiller. Model LCHWC5-25. S/N 110651-032089. 208/230 volt, 3 phase, 60 Hz, Minimum circuit amps 27, max dual element fuse 45. Compressor, S/N ET89B 17727H, 208/230 V, 3 phase, 60 Hz. RLA 21.4, LRA 115. Control Supply 120 V, 1 phase, 60 Hz. This unit is skid mounted, Overall dimensions 65 in. L x 27 in. W x 37 in. H, 1-1/2 in. inlet threaded, 1-1/2 in. threaded outlet.
- manufacturer: York
- model: LCHWC25-25
- name: York Liquid Chiller
- product_id: 4596
- serial_number: 110652-032089
- stock_no: 120.DBHK202.0
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.