Sold Out
Pending Sale
Recently Sold
Roll over image to Zoom OR
Click for full Gallery (images, video, data sheets)
York International VRP-54 Vertical Ammonia Recirculator (54 in X 149.5 in. 1834 Gallons. (2) 3 HP Pumps.)
2007 York International Ammonia Vertical Recirculator Package. Sales Order Number: 28443310000, Model: VRP-54, Vessel Dimensions(in): 54 Dia x 149.5 Length. Refrigeration: R-717. Operating Temperature: -45F. Pump Voltage: 460/3/60. Year Manufactured: 2007. Manufacture Serial No: 155809. Shell Chamber: MAWP: 250 PSI @ 250 F. MAEWP: 15 PSI @ 250 F. MDMT: -20F @ 250 PSI.
Product Details
- Stock No: OTIS68
- Manufacturer: York International
- Model: VRP-54
- Serial Number: 155809
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Vertical
- Tank Diameter (Inches): 54
- Tank Length (Inches): 149
- Tank Estimated Capacity (Gallons): 1,834
- Tank MAWP (PSI at temp): 250 PSI @ 250 F
- Tank MAWT (temp at PSI): -20 @ 250 PSI
Pump Details
- Pump Included? Yes
- Number of Pumps in Package: 2
- Pump Horsepower (HP): 3
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Weight (LBS): 8,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!