York Water Cooled Chiller- 50 Ton

York Water Cooled Chiller- 50 Ton

York Water Cooled Chiller- 50 Ton. Model YCW-E05-17PD. S/N YCW179639, ID York-1. Refrigerant: R-22. Test pressure: 300 psi high side; 150 psi low side. York compressor, Model JS63F-NFA, S/N SMRP1065502. Refrigerant: R-22. Unit control panel. Oil heater. Compressor- Shell: 300 psi at 20 to 250 °F. Tube chamber: 150 psig at 20 to 120 °F. Overall dimensions: 101 in. L x 36 in. W x 54 in. H.

Product Details

  • Product ID: 4602
  • Stock No: DBHK201.0
  • Manufacturer: York
  • Model: YCW-E05-17PD
  • Serial Number: YCW179639

Chiller Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

York Water Cooled Chiller- 50 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed