Young Steam Jacketed Kettle- 150 Gallon
Young Steam Jacketed Kettle- 150 Gallon. Stainless steel construction. Supported by mild steel fRam Industriese. Inlets: (1) 1 in. dia. NPT (female, jacket), (1) 40 in. dia. open top. Outlets: (1) 1 in. dia. NPT (female, jacket), (1) 1-1/2 in. dia. NPT (female, pressure relief), (1) 2 in. dia. ball valve. Overall dimensions: 44 in. L x 41 in. W x 48 in. H.
Product Details
- Stock No: SPPP492.2
- Manufacturer: Young Industries
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!