Zero Mfg. Co. Refrigerated Farm Tank – 200 Gallons
Zero Mfg. Co. Refrigerated Farm Tank – 200 Gallons
Zero Mfg. Co. Refrigerated Farm Tank. Model: A0L200. Approximate capacity: 200 gallons. Tank dimensions: 3 ft. 2-3/4 in. straight wall x 3 ft. 7 in. diameter. Hupp Inc. compressor, model: BRH50-1A04. Control with timers: Model: 627-20. (3) impellers, each with 1 in. diameter shaft. 1st impeller: 1 ft. 4-1/2 in. L x 5 in. W. 2nd impeller: 1 ft. 1-1/4 in. L x 5 in. W. 3rd impeller: 10-3/4 in. L x 5-1/2 in. W. Inlet/outlet: (1) 1 ft. 7 in. manway. (1) 1-1/2 in. ACME. Overall dimensions: 6 ft. 7-5/8 in. L x 3 ft. 10-3/4 in. W x 5 ft. 4 in. H.
Product Details
- Product ID: 11522
- Stock No: TACJ0953.2
- Manufacturer: Zero Mfg. Co.
- Model: A0L200
- Serial Number: H42-8-10 917-8
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Zero Mfg. Co. Refrigerated Farm Tank. Model: A0L200. Approximate capacity: 200 gallons. Tank dimensions: 3 ft. 2-3/4 in. straight wall x 3 ft. 7 in. diameter. Hupp Inc. compressor, model: BRH50-1A04. Control with timers: Model: 627-20. (3) impellers, each with 1 in. diameter shaft. 1st impeller: 1 ft. 4-1/2 in. L x 5 in. W. 2nd impeller: 1 ft. 1-1/4 in. L x 5 in. W. 3rd impeller: 10-3/4 in. L x 5-1/2 in. W. Inlet/outlet: (1) 1 ft. 7 in. manway. (1) 1-1/2 in. ACME. Overall dimensions: 6 ft. 7-5/8 in. L x 3 ft. 10-3/4 in. W x 5 ft. 4 in. H.
- manufacturer: Zero Mfg. Co.
- model: A0L200
- name: Zero Mfg. Co. Refrigerated Farm Tank – 200 Gallons
- product_id: 11522
- serial_number: H42-8-10 917-8
- stock_no: TACJ0953.2
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.