Zinsco 480-240V Transformer – 45 KVA
Zinsco 480-240V Transformer – 45 KVA
Zinsco Transformer. Serial: 2802018. Cat no 452-425-3. Specs: 480-240V, 45 KVA, 3-phase, 60 Hz, 480-240V, type HT. Weight: 440 lbs. UL listed. Overall dimensions: 27 in. L x 18 in. W x 29 in. H
Product Details
- Product ID: 12958
- Stock No: HGPS1138.1a
- Manufacturer: Zinsco
- Model:
- Serial Number:
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
- Length (Inches): 27
- Width (Inches): 18
- Height (Inches): 29
- Weight (LBS): 440
- ACN:
All fields
- 48_kva: 45
- description: Zinsco Transformer. Serial: 2802018. Cat no 452-425-3. Specs: 480-240V, 45 KVA, 3-phase, 60 Hz, 480-240V, type HT. Weight: 440 lbs. UL listed. Overall dimensions: 27 in. L x 18 in. W x 29 in. H
- height_inches: 29
- kva: 45
- length_inches: 27
- manufacturer: Zinsco
- name: Zinsco 480-240V Transformer – 45 KVA
- product_id: 12958
- stock_no: HGPS1138.1a
- weight_lbs: 440
- width_inches: 18
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.