Zitropack Six-Lane Inline Pick and Place Filler

Zitropack Six-Lane Inline Pick and Place Filler

Zitropack Six-Lane Inline Pick and Place Filler. Model: Z-6000. S/N: 2010. Previously owned and operated by Yoplait. Fills 4 oz cups at a rate of 50 cycles/min (300 cups/min). Single or double flavor capacity. Fill-lid-cap-sealing action. Height at conveyor entry: 44-1/2 in. Height at conveyor exit: 45 in. Pneumatic controls. Push-off transporter: 24 in. L x 23 in. W. Baldor Industrial Motor, 5 hp, 1160 rpm, 208-230/460 V, 16.3-16.2/8.1 amps, 60 Hz, 3 phase. Gear Drive. Overall dimensions: 12 ft. 5 in. L x 66 in. W x 90 in. H. (ACN3500)

Click here to see a video walk-around

Product Details

  • Stock No: SGMRC001.40
  • Manufacturer: Zitropack
  • Model: Z-6000
  • Serial Number: 2010

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Zitropack Six-Lane Inline Pick and Place Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed