Genemco Sells Used Triple Tube Heat Exchangers, Feldmeier, Waukesha Cherry Burrell 
 Used Triple Tube Heat Exchangers Manufactured by Feldmeier, Waukesha Cherry Burrell and APV. 

Click On Picture

Feldmeier Triple Tube Single Stage Pasteurizer - 1,200 GPH

Feldmeier Triple Tube Single Stage Pasteurizer - 1,200 GPH
Mfg: Genemco, Inc. Model:
Stock No: GEN1101 Serial No:
Feldmeier Triple Tube Single Stage Pasteurizer. (24) concentrically mounted tubes with the following conformation: thickness: 0.060 in. Inner tube: 1.38 in. diameter (inner dia.) x 240 in. L, total holding capacity: 38.5 gal. Intermediate tube: 1.88 in. diameter (inner dia.) x 235 in. L, total holding capacity: 29 gal. Outer tube: 2.38 in. diameter (inner dia.) x 220 in. L, total holding capacity: 33 gal. Skid features: a SSP Pumps Ltd. positive displacement pump, model: SK/3/038/LD, with a volume displacement capacity rating of 8.36 gal./100 revolutions and an approximate current capacity of 22.57 gpm. This pump package features a stainless steel rotor, Brook Crompton electric motor, 4 hp, 1420 rpm, 415 V, 6.5 amps, 50 Hz, 3 phase, Opperman Mastergear drive, ratio: 5.262, rpm in/out: 1420/270 (final). Inlets/outlets: (2) 2 dia. S-Line fittings. Also featured is a Schweitzers single shell stainless steel balance tank no. 8248-90 with a listed, 85 gallon capacity. Inside dimensions: 2 ft. 11 in. dia. x 1 ft. 8-1/2 in. straight wall. Inlets: (4) 2-1/2 in. s-line. (1) 2-1/2 in. acme. (1) 2 in. acme. (1) 4-5/8 in. port. Outlets: (1) 2-1/2 in. acme. (1) 2 in. acme. Finally, included is a hot water set with a Bell and Gossett SU-45-2 heat exchanger and a Carver centrifugal pump, type 2.5x2x7LA-33D. Overall dimensions: 21 ft. L x 5 ft. 2 in. W x 7 ft. 8 in. H

Click here for more information (738.5 KB)

Click On Picture

SOLD 1996 APV Triple Tube Heat Transfer System SOLD

SOLD 1996 APV Triple Tube Heat Transfer System
Mfg: APV Model: APV Gravy Cooler
Stock No: DBPF098.65 Serial No: wo 31884 frame
APV Triple Tube Heat Transfer System. 12 tubes 6 ,5.5, 4 , Originally set up to cool gravy using first city water and then chilled water. Temperature progression, in first 8 tubes 20 gpm of gravy 190 F to 100 F using 80 gpm of 70 degrees water (water exits at 92 F), 44 pound drop on product, 15 pound drop on the water, 860,000 btu in 392 square feet surface area. In the last 4 tubes 80 gpm of 40 degree water coming with a 10 pound pressure drop and 20 gpm product in at 100 F out at 70 F with a 50 pound drop 286,600 btu. On CIP, 140 gpm all tubes with 30 pound drop. maximum product clearance....5/8 in. rated pressure, product 170 pounds, water side 150 pounds. Estimated replacement cost today $88,000, cost in 1996 $68,000

SOLD

Click here for more information (470.3 KB)

Click On Picture

SOLD Heat Exchanger SOLD

SOLD Heat Exchanger
Mfg: Not Specified Model:
Stock No: TGP376ab.18 Serial No:
Heat Exchanger(1991).

SOLD

Click On Picture

SOLD Triple Tube Heat Exchanger - 12 Tubes SOLD

SOLD Triple Tube Heat Exchanger - 12 Tubes
Mfg: Not Specified Model:
Stock No: BP11 Serial No:
Triple Tube, 40 ft. Long Piping, 12 pipe heat exchanger, 40 ft. L x 4 ft. W x 3 ft. H.

SOLD

Click On Picture

Feldmeier Triple Tube Heat Exchanger Stainless Steel - 24 Tube

SOLD Feldmeier Triple Tube Heat Exchanger Stainless Steel - 24 Tube
Mfg: Feldmeier Model:
Stock No: 300.BI6 Serial No:
Feldmeier Triple Tube Heat Exchanger Stainless Steel 24-Tube. Thickness: 0.050 in. Inner tube: 0.90 in. diameter (interior) x 247 in. L. Middle tube:1.40 in. diameter (interior) x 235 in. L. Outer tube: 1.90 in. diameter (interior) x 222 in. L.

SOLD

Click here for more information (703.9 KB)

Click On Picture

Triple Tube Heat Exchanger - 20 Tube

SOLD Triple Tube Heat Exchanger - 20 Tube
Mfg: Not Specified Model:
Stock No: BP3 Serial No:
Triple Tube Heat Exchanger-20 Tube. Dimensions 40 ft. L x 6 ft. W x 3 ft. H.

SOLD

Click On Picture

Feldmeier Triple Tube Heat Exchanger- 4 Tube

SOLD Feldmeier Triple Tube Heat Exchanger- 4 Tube
Mfg: Feldmeier Model: Feldmeier
Stock No: ENDX540.6 Serial No:
Feldmeier Triple Tube Heat Exchanger. Unit will heat 58% T.S. from 50 °F to 110 °F using 120 °F water. Thickness: 0.050 in. Inner tube: 1.4 in. diameter (interior) x 253 in. L. Middle tube: 1.9 in. diameter (interior) x 250 in. L. Outer tube: 2.4 in. diameter (interior) x 235 in. L.

SOLD

Click here for more information (183.9 KB)

Click On Picture

Feldmeier Triple Tube Heat Exchanger - 20 Tube

SOLD Feldmeier Triple Tube Heat Exchanger - 20 Tube
Mfg: Feldmeier Model:
Stock No: 200.BI2 Serial No:
Feldmeier triple tube heat exchanger, Feldmeier, 20 tubes, 40 ft. long tubes with 3 in. diameters.

SOLD

Click On Picture

Triple Tube Heat Exchanger - 18 Tube

SOLD Triple Tube Heat Exchanger - 18 Tube
Mfg: Not Specified Model:
Stock No: BP12 Serial No:
Triple Tube Heat Exchanger-18 Tube. Dimensions 40 ft. L x 5 ft. W x 3 ft. H.

SOLD

Click On Picture

Feldmeier Stainless Steel Triple Tube Heat Exchanger- 10 Tubes

SOLD Feldmeier Stainless Steel Triple Tube Heat Exchanger- 10 Tubes
Mfg: Feldmeier Model:
Stock No: 125.BI10 Serial No:
Feldmeier Stainless Steel Triple Tube Heat Exchanger- 10 Tubes. Thickness: 0.065 in. Inner tube: 0.87 in. diameter (inner dia.) x 240 in. L, total holding capacity: 8 gal. Intermediate tube: 1.37 in. diameter (inner dia.) x 235 in. L, total holding capacity: 10 gal. Outer tube: 1.86 in. diameter (inner dia.) x 220 in. L, total holding capacity: 12 gal. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Frame dimensions: 16 ft. 7 in. L x 47 in. W x 10 in. H. Inlets/outlets: (4) 3 in. 'S' line fittings. Overall dimensions: 21 ft. L x 47 in. W x 44 in. H.

SOLD

Click here for more information (218.7 KB)

Click On Picture

APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes

SOLD APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes
Mfg: APV Model:
Stock No: PFGL001.91 Serial No:
APV 316 Stainless Steel Triple Tube (3.5/3/2.5) Heat Exchanger-10 tubes. Thickness: 0.642 in. Outer tube dimensions: 3.5 in. OD. x 18 ft. 9 in. L, total holding capacity: 57.84 gallons. Intermediate tube dimensions: 3 in. OD x 19 ft. 2 in. L, total holding capacity: 50.88 gallons. Inner tube dimensions: 2.5 in. OD. x 19 ft. 4 in. L, total holding capacity: 24.24 gallons. (2) Fisher Control Valves. Model: 54-24-588. S/Ns: 9611-123-7-3, 9611-123-7-1, Bench range: 11-15 psi, Body rating: 250, Body: Bronze, Trim: 316 SS. Frame dimensions: 16 ft. L x 1 ft. 6 in. W x 7 ft. 2 in. H. Inlets/outlets: (4) 2-1/2 in. dia. S-line fittings. Overall dimensions: 21 ft. 5 in. L x 3 ft. 6 in. W x 7 ft. 2 in. H.

SOLD

Click here for more information (441.0 KB)

Click On Picture

Feldmeier Stainless Steel Triple Tube Heat Exchanger-12 Tubes

SOLD Feldmeier Stainless Steel Triple Tube Heat Exchanger-12 Tubes
Mfg: Feldmeier Model:
Stock No: 120.BI3 Serial No:
Feldmeier Stainless Steel Triple Tube Heat Exchanger-12 Tubes. Thickness: 0.065 in. Inner tube: 0.87 in. diameter (inner dia.) x 247 in. L, total holding capacity: 9.6 gal. Intermediate tube: 1.37 in. diameter (inner dia.) x 238 in. L, total holding capacity: 12 gal. Outer tube: 1.86 in. diameter (inner dia.) x 222 in. L, total holding capacity: 14.5 gal. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Frame dimensions: 200 in. L x 39 in. W x 9 in. H. Inlets/outlets: (4) 3 in. 'S' line fittings. Overall dimensions: 21 ft. L x 47 in. W x 46 in. H.

SOLD

Click here for more information (230.6 KB)

Click On Picture

Feldmeier 316 Stainless Steel Triple Tube Heat Exchanger-14 tubes

SOLD Feldmeier 316 Stainless Steel Triple Tube Heat Exchanger-14 tubes
Mfg: Feldmeier Model:
Stock No: ATGP001.30 Serial No:
Feldmeier 316 Stainless Steel Triple Tube Heat Exchanger-14 tubes. Media Tubes constructed of 304SS. Product Tubes constructed of 316SS. Tube thickness: 0.067 in. Outer tube: 4.0 in. diameter x 213 in. L, heating surface area: 18.59 sq. ft. Approximate liquid capacity: 11.5 gallons. Intermediate tube dimensions: 3.0 in. dia. x 234 in. L, heating surface area: 15.32 sq. ft. Approximate liquid capacity: 7 gallons. Inner tube dimensions: 1.5 in. dia. x 234 in. L, heating surface area: 7.66 sq. ft. Approximate liquid capacity: 1.8 gallons. Frame dimensions: 12 ft. 3 in. L x 2 ft. 5 in. W x 6 ft. 10 in. H. Inlets: (1) 2-1/2 in. dia. S-line fittings (media), (1) 2 in. dia. S-line fittings (product). Outlets: (1) 2-1/2 in. dia. S-line fittings (media), (1) 2 in. dia. S-fittings (product). Overall dimensions: 20 ft. 8 in. L x 2 ft. 5 in. W x 6 ft.10 in. H.

SOLD

Click here for more information (333.5 KB)

Click On Picture

2000 Cherry-Burrell Corrugated Triple Tube Heat Exchanger -  8 Tubes

SOLD 2000 Cherry-Burrell Corrugated Triple Tube Heat Exchanger - 8 Tubes
Mfg: Waukesha Cherry-Burrell Model:
Stock No: DWKN201 Serial No: CT 28519
2000 Cherry-Burrell Corrugated Triple Tube Heat Exchanger - 8 Tubes. S/N: CT 28519. Tube materials of construction: stainless steel (316 product and 304 media). Inner / intermediate / outer tube thickness: 0.116 in. Outer tube dimensions: 4 in. dia. x 18 ft. 2 in. L. Intermediate tube dimensions: 3 in. dia. x 19 ft. 7 in. L. Inner tube dimensions: 2 in. dia. x 20 ft. L. Design pressure product side 320 psi at 300F. Design pressure media 125 psi at 300F. Overall dimensions: 20 ft. L x 7 in. W x 5 in. H.(ACN300).

SOLD

Click here for more information (320.9 KB)

Click On Picture

APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer

SOLD APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer
Mfg: APV Model:
Stock No: SGM4136.110 Serial No:
APV 316 Stainless Steel Corrugated Triple Tube Pasteurizer. Material of construction: 316 stainless steel. Unit consists of (24) tubes, (12) for heating and (12) for cooling, and can be configured according to customer needs. Discuss with your sales person your specific needs for a detailed quote. (4) APV 316 stainless steel corrugated triple tube heat exchangers. Thickness: 0.275 in. Outer tube dimensions: 4 in. dia. x 7 ft. 7 in. L, total holding capacity: 29 gallons. Intermediate tube dimensions: 3-1/2 in. dia. x 7 ft. 10in. L, total holding capacity: 11.8 gallons. Inner tube dimensions: 2-1/2 in. dia. x 8 ft. L, total holding capacity: 7.7 gallons. (1) unused GH products (Alfa Laval) rotary positive displacement pump: model: GHP-1020. Flow rate for new pump is 70 gpm with required horsepower and pressure. (2) 3 in. rotors. Baldor motor: 1- hp, 1725 rpm, 208-230/460 V, 5.3-5/2.5 A, 60 Hz, 3 phase. Nord Gear Corporation drive: size: SK 12-M056/C4. 1-1/2 hp at 1750 rpm, ratio: 6.53:1. (1) stainless steel tank with inside dimensions: 1 ft. 8 in. dia. x 1 ft. 8 in. straight wall (30 gallon capacity). Tank has a Lee industries valve. Additional items including, control panel, holding tubes, divert valves, and components can be added or changed as needed. Inlets/outlets: (8) 3 in. S-line, (1) 4 in. S-line, (2) 2 in. S-line. Overall dimensions: 10 ft. 10 in. L x 6 ft. 8 in. W x 9 ft. H.

SOLD

Click here for more information (753.1 KB)

Click On Picture

Advanced Process Solutions Stainless Steel Corrugated Triple Tube Heat Exchanger - 3 tubes

SOLD Advanced Process Solutions Stainless Steel Corrugated Triple Tube Heat Exchanger - 3 tubes
Mfg: Advance Model: T3WC-3x2.5x1x20
Stock No: SPGT073A Serial No: 10846-0000
Advanced Process Solutions Stainless Steel Corrugated Triple Tube Heat Exchanger-3 tubes. Model: T3WC-3x2.5x1x20. Initially used in food processing, these have 316 stainless steel product contact surfaces. Outer tube dimensions: 3 in. ID x 19 ft. 5 in. L, total holding capacity: 5 gallons. Intermediate tube dimensions: 2-9/64 in. ID x 19 ft. 5 in. L, total holding capacity: 4.4 gallons. Inner tube dimensions: 27/32 ID x 19 ft. 5 in. L, total holding capacity: 0.6 gallons. Inlets/outlets: (2) 2 in. dia. S-line fittings, (2) 1 in. dia. S-line fittings, (2) 1 in. dia. S-Line fitting. Overall dimensions: 19 ft. 5 in. L x 6 in. W x 3 in. H.(ACN127).

SOLD

Click here for more information (427.2 KB)

Click On Picture

1995 Cherry - Burrell Steel Corrugated Triple Tube Heat Exchanger - 2 tubes

SOLD 1995 Cherry - Burrell Steel Corrugated Triple Tube Heat Exchanger - 2 tubes
Mfg: Cherry-Burrell Model:
Stock No: SPGT073B Serial No: 95033BA2 / 95033BA3
1995 Cherry - Burrell Stainless Steel Corrugated Triple Tube Heat Exchanger - 2 tubes. Used in food processing, these have 316 stainless steel product contact surfaces. Outer tube dimensions: 2-1/2 in. ID x 19 ft. 10-3/4 in. L, total holding capacity: 5.1 gallons. Intermediate tube dimensions: 2-9/64 in. ID x 19 ft. 10-3/4 in. L, total holding capacity: 4.5 gallons. Inner tube dimensions: 27/32 ID x 19 ft. 10-3/4 in. L, total holding capacity: 0.6 gallons. Shell MAWP: 300 psi at 250 F. Jacket MAWP: 275 psi at 250 F. Inlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings. Outlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. S-line fittings. Overall dimensions: 19 ft. 10-3/4 in. L x 6 in. W x 3 in. H.(ACN55).

SOLD

Click here for more information (120.3 KB)
Click here for drawing (51.0 KB)

Click On Picture

2000 Feldmeier Stainless Steel Triple Tube HTST - 76 Tubes

SOLD 2000 Feldmeier Stainless Steel Triple Tube HTST - 76 Tubes
Mfg: Feldmeier Model:
Stock No: GLET01 Serial No: S622-99
2000 Feldmeier Stainless Steel Triple Tube HTST. (76) media and product tubes constructed of grades 304 and 316 stainless steel, respectively. Respective maximum tube temperature and pressure ratings are 270F and 25 PSI. Tube wall thickness: 0.063 in. Outer tube dimensions: 2 1/2 in. dia. x 31 ft. L, total holding capacity: 570 gallons. Intermediate tube dimensions: 2 in. dia. x 31 ft. L, total holding capacity: 365 gallons. Inner tube dimensions: 1-1/2 in. dia. x 31 ft. L, total holding capacity: 197 gallons. Last used for pasteurizing smoothies at 30 gpm and milk at 100 gpm. Inlets/Outlets: (4) 4 in. dia. S-line fittings (media), (4) 3 in. dia. S-line fittings (media), (4) 2 in. dia. S-Line fittings (media), (4) 2 in. dia S-Line fittings (product), (7) 2 in. dia S-Line fittings (product). Overall dimensions: 32 ft. 4 in. L x 6 ft. W x 8 ft. H.

SOLD

Click here for more information (945.9 KB)
Click here for drawing (34.9 KB)

Click On Picture

2000 Feldmeier Stainless Steel Triple Tube HTST - 40 Tubes

SOLD 2000 Feldmeier Stainless Steel Triple Tube HTST - 40 Tubes
Mfg: Feldmeier Model:
Stock No: GLET01A Serial No: S622-99
2000 Feldmeier Stainless Steel Triple Tube HTST. (40) media and product tubes constructed of grades 304 and 316 stainless steel, respectively. Respective maximum tube temperature and pressure ratings are 270F and 25 PSI. Tube wall thickness: 0.063 in. Outer tube dimensions: 2 1/2 in. dia. x 31 ft. L, total holding capacity: 300 gallons. Intermediate tube dimensions: 2 in. dia. x 31 ft. L, total holding capacity: 192 gallons. Inner tube dimensions: 1-1/2 in. dia. x 31 ft. L, total holding capacity: 104 gallons. Inlets/Outlets: (4) 2 1/2 in. dia. S-line fittings (media), (4) 3 in. dia. S-line fittings (media), (7) 2 in. dia S-Line fittings (product). Overall dimensions: 32 ft. 4 in. L x 3 ft. 5 in. W x 8 ft. H.

SOLD

Click here for more information (376.4 KB)

Click On Picture

2000 Feldmeier Stainless Steel Triple Tube HTST - 36 tubes

SOLD 2000 Feldmeier Stainless Steel Triple Tube HTST - 36 tubes
Mfg: Feldmeier Model:
Stock No: GLET01B Serial No:
2000 Feldmeier Stainless Steel Triple Tube HTST. (36) media and product tubes constructed of grades 304 and 316 stainless steel, respectively. Respective maximum tube temperature and pressure ratings are 270F and 25 PSI. Tube wall thickness: 0.063 in. Outer tube dimensions: 2 1/2 in. dia. x 31 ft. L, total holding capacity: 270 gallons. Intermediate tube dimensions: 2 in. dia. x 31 ft. L, total holding capacity: 173 gallons. Inner tube dimensions: 1-1/2 in. dia. x 31 ft. L, total holding capacity: 93 gallons. Inlets/Outlets: (4) 2 1/2 in. dia. S-line fittings (product), (4) 4 in. dia. S-line fittings (media). Overall dimensions: 32 ft. 4 in. L x 3 ft. 8 in. W x 8 ft. H.

SOLD

Click here for more information (591.1 KB)

Click On Picture

Feldmeier Stainless Steel Triple Tube Heat Exchanger- 24 Tubes

SOLD Feldmeier Stainless Steel Triple Tube Heat Exchanger- 24 Tubes
Mfg: Feldmeier Model:
Stock No: 300.BI8 Serial No:
Feldmeier Stainless Steel Triple Tube Heat Exchanger- 24 Tubes. Thickness: 0.060 in. Inner tube: 1.38 in. diameter (inner dia.) x 240 in. L, total holding capacity: 38.5 gal. Intermediate tube: 1.88 in. diameter (inner dia.) x 235 in. L, total holding capacity: 29 gal. Outer tube: 2.38 in. diameter (inner dia.) x 220 in. L, total holding capacity: 33 gal. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Its (3) columns support the weight of the tubes and are used to attach unit to floor or base structure. Inlets/outlets: (4) 3 in. 'S' line fittings. Overall dimensions: 21 ft. L x 28 in. W x 66 in. H.

SOLD

Click here for more information (256.5 KB)

Click On Picture

Feldmeier Stainless Steel Triple Tube Heat Exchanger-24 Tubes

SOLD Feldmeier Stainless Steel Triple Tube Heat Exchanger-24 Tubes
Mfg: Feldmeier Model:
Stock No: 300.BI7 Serial No:
Feldmeier Stainless Steel Triple Tube Heat Exchanger- 24 Tubes. Thickness: 0.065 in. Inner tube specifications: 1-3/8 in. diameter (inner dia.) x 20 ft. L, with a total holding capacity of 38.5 gals. Intermediate tube specifications: 1-7/8 in. diameter (inner dia.) x 19 ft. 7 in. L, with a total holding capacity of 29 gals. Outer tube: 2-3/8 in. diameter (inner dia.) x 18 ft. 4 in. L with a total holding capacity: 33 gal. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Its (3) columns support the weight of the tubes and are used to attach unit to floor or base structure. Inlets/outlets: (5) 3 in. 'S' line fittings, one flange: 7-1/2 in. diameter, (4) holes, center to center: 6 in. L. Overall dimensions: 21 ft. L x 2 ft. 4 in. W x 5 ft. 5 in. H.

SOLD

Click here for more information (217.7 KB)

Click On Picture

Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes

SOLD Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes
Mfg: Feldmeier Model:
Stock No: 100.BI1 Serial No:
Feldmeier Stainless Steel Triple Tube Heat Exchanger- 12 Tubes. Tube thickness: 0.067 in. Outer tube: 2.5 in. diameter x 222 in. L, heating surface area: 12.12 sq. ft. Approximate liquid capacity: 4.7 gallons. Intermediate tube: 2.0 in. diameter x 236 in. L, heating surface area: 10.30 sq. ft. Approximate liquid capacity: 3 gallons. Inner tube: 1.5 in. diameter x 236 in. L, heating surface area: 7.72 sq. ft. Approximate liquid capacity: 1.8 gallons. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Its (3) columns support the weight of the tubes and are used to attach unit to floor or base structure. Inlets/outlets: (4) 3 in. 'S' line fittings, with (2) valves. Overall dimensions: 21 ft. L x 2 ft. 7in. W x 3 ft. 5 in. H.

SOLD

Click here for more information (164.6 KB)

Click On Picture

Stainless Steel Corrugated Triple Tube Heat Exchanger - 15 tubes

SOLD Stainless Steel Corrugated Triple Tube Heat Exchanger - 15 tubes
Mfg: Not Specified Model:
Stock No: SPGT073.85 Serial No:
Stainless Steel Corrugated Triple Tube Heat Exchanger - 15 tubes. Initially used in food processing, these have 316 stainless steel product contact surfaces. Outer tube dimensions: 2-7/8 in. ID x 20 ft. L, total holding capacity: 6.7 gallons. Intermediate tube dimensions: 2-11/64 in. ID x 20 ft. L, total holding capacity: 3.8 gallons. Inner tube dimensions: ID x 20 ft. L, total holding capacity: 0.5 gallons. Inlets: (1) 2-1/2 in. dia. (reduces to 2 in.) S-line fittings, (1) 2 in. dia. S-line fittings. Outlets: (1) 2-1/2 in. dia. (reduces to 2 in.) S-line fittings, (1) 2 in. dia. S-line fittings. Overall dimensions: 20 ft. L x 4 in. W x 4 in. H. (ACN688).

SOLD

Click here for more information (347.4 KB)

Click On Picture

1992 Waukesha Cherry Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.

SOLD 1992 Waukesha Cherry Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.
Mfg: Waukesha Cherry-Burrell Model:
Stock No: ATE201 Serial No: 92240BA
1992 Waukesha Cherry Burrell Corrugated Triple Tube Heat Exchanger. Materials of construction: 316 stainless steel product contacts and 304 stainless steel media contacts. Shell side MAWP: 650 psi. Tube side MAWP: 780 psi. Clamp rating @ 70F: 1,600 psi. Steam flush/leak detect fittings. Designed with 2 pre-cooling tubes to cool from 90F to 55F and 3 cooling tubes to cool from 55F to 36F degrees using 28F glycol. Middle corrugated product tube dimensions: 2 in. dia. x 19 ft. Media inner tube dimensions: 1 in. dia. x 20 ft. 6 in. Media outer tube dimensions: 3 in. dia. x 18 ft. 6 in. Overall dimensions: 22 ft. L x 2 ft. 7 in. W x 3 ft. 6 in. H.

SOLD

Click here for Additional Information (30.8 KB)
Click here for more information (301.6 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:HTST | Shell and Tube | Plate Heat Exchangers | Double Tube | Blanchers 
Other Categories:Spiral Heat Exchanger | Votators and Scraped Surface Heat Exchangers 

 Purchase Used Triple Tube Heat Exchangers Manufactured By Feldmeier, Waukesha Cherry Burrell and APV from Genemco.