Feldmeier Stainless Steel Triple Tube Heat Exchanger-24 Tubes
Feldmeier Stainless Steel Triple Tube Heat Exchanger- 24 Tubes. Thickness: 0.065 in. Inner tube specifications: 1-3/8 in. diameter (inner dia.) x 20 ft. L, with a total holding capacity of 38.5 gals. Intermediate tube specifications: 1-7/8 in. diameter (inner dia.) x 19 ft. 7 in. L, with a total holding capacity of 29 gals. Outer tube: 2-3/8 in. diameter (inner dia.) x 18 ft. 4 in. L with a total holding capacity: 33 gal. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Its (3) columns support the weight of the tubes and are used to attach unit to floor or base structure. Inlets/outlets: (5) 3 in. 'S' line fittings, one flange: 7-1/2 in. diameter, (4) holes, center to center: 6 in. L. Overall dimensions: 21 ft. L x 2 ft. 4 in. W x 5 ft. 5 in. H.
Product Details
- Stock No: 300.BI7
- Manufacturer: Feldmeier
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!